Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF169TGYMD0006TV
Zoro # G3321696
product price: $404.99
/pk 6, $67.50/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.5 oz
- Fits Chest Size 34-3/4 in to 38-1/4 in
- Thickness 7 mil
- Series Tychem 6000
- Color Gray
Product Information
- Brand Dupont
- MFR # TF169TGYMD0006TV
- Zoro # G3321696
- UPC # 888120009932
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 34-3/4 in to 38-1/4 in |
Fits Waist Size | 47 in |
Height - Minimum | 63 in |
Named Size | M |
Chest Size - Maximum | 38 1/4 in |
Chest Size - Minimum | 34 3/4 in |
Height - Maximum | 69 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 69 in, Height - Minimum 63 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87151)
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. (31800)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG0012NF)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHXL0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- Dupont Disposable Suits & Coveralls