Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY122SWH3X0025NF
Zoro # G1830145
product price: $287.99
/pk 25, $11.52/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.2 oz
- Series Tyvek 400
- Material Tyvek(R) 400
- Coverall Style Hooded Coverall
- Thickness 5.9 mil
Product Information
- Brand Dupont
- MFR # TY122SWH3X0025NF
- Zoro # G1830145
- UPC # 888120013755
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49-1/4 in to 52-3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 52 3/4 in |
Named Size | 3XL |
Chest Size - Minimum | 49 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 18 x 27 in. Blue Flowers Buff Poodle Indoor or Outdoor Mat (BB5109MAT)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- TOUGH DUCK Mountaineering Jacket, Black, 2XL (WJ231)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- DUPONT Coveralls, L, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTNLG000100)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH5X000600)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTNLG00017S)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Yellow, MD, 4/Qty (QC125TYLMD000400)
- Dupont Workwear and Protective Clothing