Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper
Mfr # QC127SYL3X0012NF
Zoro # G0471810
product price: $210.37
/pk 12, $17.53/ea
Free Shipping & Returns
$210.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Liquid Tight
- Seam Style Serged
- Coverall Style Hooded Coverall
- Cuff Style Elastic
- Color Yellow
Product Information
- Brand Dupont
- MFR # QC127SYL3X0012NF
- Zoro # G0471810
- UPC # 888120007495
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 47 1/4 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Named Size | 3XL |
Chest Size - Maximum | 50 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy (2651)
- TRU-SPEC Mens Tactical Pants, Size 44", Coyote (1038)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12N)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTNLG00017S)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB120SWH2X002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHMD0006G1)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- DUPONT Coveralls, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper (CC252BBU3X00250S)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL2X001200)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-08)
- Dupont Disposable Clothing