Shop All Lubricants
Dupont
General Purpose Lubricant, Silicone
Mfr # DS0614101
Zoro # G810457435
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Door Hinges; Fitness Equipment; Lawn and Garden Tools; Locks; Mechanical Equipment; RV Slide-Outs; Snow Blowers; Window Tracks
- Lubricant Container Aerosol Can
- Primary Additive Silicone
- Min. Operating Temp. -40 Degrees F
- Operating Temp. Range 392 Degrees F to -40 Degrees F
Product Information
- Brand Dupont
- MFR # DS0614101
- Zoro # G810457435
- UPC # 036121176133
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Lubricant Application | Door Hinges; Fitness Equipment; Lawn and Garden Tools; Locks; Mechanical Equipment; RV Slide-Outs; Snow Blowers; Window Tracks |
Lubricant Container | Aerosol Can |
Primary Additive | Silicone |
Min. Operating Temp. | -40 Degrees F |
Item | Silicone Aerosol Lubricant |
Operating Temp. Range | 392 Degrees F to -40 Degrees F |
Max. Operating Temp. | 392 Degrees F |
Description
Silicone Aerosol Lubricant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- BESTORQ 8V2120 V Belt, 212 in Outside Length, 1 in Top Width, 1 Ribs (8V2120)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- DUPONT General Purpose Lubricant, Silicone (D00100101)
- DUPONT SILICONE LUBE10OZ (D00100101)
- DUPONT Dry Film Aerosol Lubricant (DNS610101)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- DUPONT General Purpose Lubricant, Silicone (DM0024101)
- DUPONT Chain and Wire Rope Lubricants, 1 gal (DCS096101)
- MOBIL 5 gal Extreme Pressure Grease Pail (105763)
- Dupont Lubricants