Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
FR Treated Coverall, Att Hood, PK25
Mfr # TM127SBUMD002500
Zoro # G4505146
product price: $175.99
/pk 25, $7.04/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Closure Type Zipper
- Material ProShield(R) 6 SFR
- Inseam 28 in
- Length 69"
Product Information
- Brand Dupont
- MFR # TM127SBUMD002500
- Zoro # G4505146
- UPC # 888120011683
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 69" |
Sleeve Length | 33 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 38 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-L)
- 3M Lockout System, 1 inch Spacing (PS-1010)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, 4XL, PK25 (TM120SBU4X002500)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- Dupont Arc Flash and Flame Resistant Clothing