Dupont

Film Tape, Polyimide, Amber, 6 In. x 50 Ft.


original price: $217.00
22% off
new price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyimide
  • Tape Length 50 ft
  • Tape Shape Continuous Roll
  • Tape Color Amber
  • Tape Adhesive No Adhesive
See all product information

Product Information

  • Brand Dupont
  • MFR # Kapton HN
  • Zoro # G4247966
  • UPC #
    888519096871
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 6 in
Tape Length 50 ft
Length 50 ft.
Width 6"
Imperial Tape Length 50 ft
Metric Tape Length 15.24 m
Metric Tape Width 152.4 mm
Imperial Tape Width 6 in

Description

Insulating Electrical Tape, High-Temperature, Polyimide, 6 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.