Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 5 In. x 50 Ft.
Mfr # Kapton HN
Zoro # G4246706
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 50 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Product Information
Dimensions
Tape Width | 5" |
Tape Length | 50 ft. |
Width | 5" |
Length | 50 ft. |
Metric Tape Length | 15.24 m |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 5 in |
Metric Tape Width | 127 mm |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 5 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- SUNNYSIDE Muriatic Acid, 1 qt. (71032)
- LOCTITE Primer, SF 7471 Series, Clear, 4.5 fl oz, Aerosol Can (135337)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- Dupont Film Tape