Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 1/2In x 100 Ft
Mfr # Kapton HN
Zoro # G4294613
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 100 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 100 ft. |
Length | 100 ft. |
Width | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 30.48 m |
Imperial Tape Length | 100 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 1/2 in, 100 ft, 1 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- CHAMPION SPORTS Champion Sports 2X36FTGN 2 in. x 36 Yards Vinyl Floor Tape; Green (2X36FTGN)
- HENKEL SEALANT RED 32.5VOC 10OZ (1390035)
- DAP Solvent Wood Filler 4 oz Size, Can Light Oak Plastic Wood (21400)
- DUPONT Film Tape, Polyimide, Amber, 6 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 5 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- DUPONT Film Wrap, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- NMC Flagging Tape Fluor Pink (FT17)
- Dupont Film Tape