Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 1 In x 100 Ft
Mfr # Kapton HN
Zoro # G4242463
original price:
$17.89
5% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 100 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 100 ft. |
Width | 1" |
Length | 100 ft. |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 1 in, 100 ft, 1 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MTFXL1)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MINWAX GAL GLS Fast Dry Poly (319000000)
- SHURTAPE Masking Tape, Green, 48mm x 55m (CP 150)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPT0.5-2)
- Dupont Film Tape