Shop All Faucet Repair and Maintenance
Dupont
Faucet Mount Filter, Chrome
Mfr # WFFM350CH
Zoro # G6129435
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Water Filtration
- Material of Construction Plastic
- Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
- Includes Water Filter Cartridge (200 gallon)
- For Use With Faucet Mount Cartridges
Product Information
- Brand Dupont
- MFR # WFFM350CH
- Zoro # G6129435
- UPC # 186366000639
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 200 gal. |
Connection Size | 3/8 in |
Description
Inline Water Filter, Reduces Asbestos, Chlorine Taste and Odor, Cyst, Lead, Mercury, Turbidity, Volatile Organic Compounds (VOCs), Flow Rate 0.5 gpm, Service Life 200 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, For Use With Faucet Mount Cartridges, Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, Series DuPont, Compatible Mfr. Model Number WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X, Compatible with Grainger Part Number 25CA53, 25CA54, 25CA55, 25CA56, Connection Size 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- KOHLER Regulator, Flow (83141)
- CHICAGO FAUCET Hot And Cold Water Mixing Sink Faucet (225-261ABCP)
- KOHLER Simplice Bar Swing Spout (22034-2MB)
- KOHLER Valve Kit (GP1281300)
- CHICAGO FAUCET Adapter (225-002JKABCP)
- T&S BRASS Cartridge, Cold , Cerama, Leadfree (11277-45)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- Dupont Faucet Repair and Maintenance