Shop All Cartridges and Stems
Dupont
Faucet Mount Filter Cartridge
Mfr # WFFMC300
Zoro # G6168556
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Material of Construction Plastic
- Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
- For Use With Beverage, Drinking Water, Faucet Mount Water Filter, Food Services
- Compliance NSF 42 and 53
Product Information
- Brand Dupont
- MFR # WFFMC300
- Zoro # G6168556
- UPC # 186366000745
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 200 gal. |
Details
Material | Plastic |
Material of Construction | Plastic |
Standards | NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53 |
For Use With | Beverage, Drinking Water, Faucet Mount Water Filter, Food Services |
Compliance | NSF 42 and 53 |
Outlet (In.) | 1/4 |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Features | Improves Taste, Increases Clarity of Drinking Water, Package is Color Coded for Easy Filter Replacement |
Item | Faucet Mount Filter Cartridge |
Flow Rate | 1.5 gpm |
Series | DuPont |
Filter Reduces | Mfr. No. WFFM100XW, WFFM100XCH, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW |
Compatible Mfr. Model Number | WFFM100XCH, WFFM100XW, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW |
Service Life | 200 gal |
Reduces | Chlorine Taste and Odor, Asbestos, Cyst, Lead, Mercury, Particulates, Turbidity, Volatile Organic Compounds (VOCs) |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Asbestos, Cyst, Lead, Mercury, Particulates, Turbidity, Volatile Organic Compounds (VOCs), Flow Rate 1.5 gpm, Service Life 200 gal, For Use With Beverage, Drinking Water, Faucet Mount Water Filter, Food Services, Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, Series DuPont, Compatible Mfr. Model Number WFFM100XCH, WFFM100XW, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-MF)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- GERBER Pressure Balance Cartridge, Metal (97-013)
- DANCO Cartridge 1Hndl Pp-13 Pfister (14499)
- DANCO 9D0004994E Hot Faucet Stem for Glacier Bay 3S-12H (4397840)
- DANCO Repair Kit Stem Pr Pfist (9D00124162)
- ROHL Italian Kitchen And Italian Bath Mixing Control Cartridge (C3009)
- DELTA Lavatory Cartridge, Brass (RP25513)
- ELKAY Elkay Cartridge (P29248)
- Dupont Plumbing Parts & Accessories