Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3528TTN3X000600
Zoro # G2850079
product price: $999.99
/pk 6, $166.67/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Chemical-Resistant, Scratch-Resistant
- Fabric Weight 4.4 oz/sq yd
- Material Tychem(R) 5000
- Sock Material Tychem(R) 5000
- Fits Chest Size 49 3/4 in to 53 1/4 in
Product Information
- Brand Dupont
- MFR # C3528TTN3X000600
- Zoro # G2850079
- UPC # 888120004227
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49 3/4 in to 53 1/4 in |
Lens Height | 20 1/8 in |
Lens Width | 21 3/4 in |
Fits Waist Size | 49-3/4" to 53-1/4" |
Chest Size - Maximum | 53 1/4 in |
Chest Size - Minimum | 49 3/4 in |
Height - Maximum | 77 in |
Height - Minimum | 75 in |
Named Size | 3XL |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- BRADY 1/4" x 3/4" White on Translucent Label, Vinyl (PTL-10-427)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- GREAT STUFF DuPont Foam (99112831)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, LG, 12/Qty (QC125SYLLG001200)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYLG000600)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYMD0006PI)
- Dupont Disposable Clothing