Dupont

Dupont 99112870 Dow Chemical & Insta Foam Greatstf Smart Dispenser Outdoor Camo - Pack of 12


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

GREAT STUFF OUTDOOR (CAMO) Insulating Foam Sealant expands to fill gaps and cracks up to 1in. Use outdoors to fill gaps and cracks around barn doors, windows, & foundations.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Dow Chemical & Insta Foam Greatstf Smart Dispenser Outdoor Camo
  • Pack of 12
Specifications
  • Dimension: 8 x 3 x 3 in.
  • Cube: 72
  • Color: Yellow
  • Country of Origin Code: United States of America
  • Coverage: 4 To 6 Rough Openings
  • Cure Time: 1 Hr.
  • Expansion: Minimal
  • Shelf Life: 18 Mo.
  • Size: 12 oz
  • Stainable/Paintable: Yes
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.