Shop All Work Pants and Shorts
Dupont
Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene
Mfr # 251-TY273BWH
Zoro # G604043035
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dupont
- MFR # 251-TY273BWH
- Zoro # G604043035
- Country of Origin China
- Category Work Pants and Shorts
Description
Features
- Provides enhanced frontal protection.
- Ties at waist.
- Bound seams at the neck.
- Composed of flash spun high density polyethylene.
- Inherent particle protection.
- Protection built into the fabric itself
- Width - 28 in.
- Length - 36 in.
- Material - DuPont Tyvek Apron
- Color - White
- Style - Bib Style Apron, Bound Neck &Ties, Bound Seams, One Size Fits All
- Resistance - Abrasion, Aerosols, Light Liquid Splash, Particles
- Height - 6 0.75 in.
- Item Weight - 7.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- HORACE SMALL 900 M Pink Tan Sentry Pant (HS2143 30R32)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- Dupont Work Pants and Shorts