Shop All Disposable Shirts and Jackets
Dupont
Disposable Shirt , M , White , Polyolefin , Snap Front
Mfr # TY303SWHMD005000
Zoro # G6197152
product price: $289.99
/pk 50, $5.80/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Fits Chest Size 36 1/4 in to 39 3/4 in
- Closure Type Snap
- Cuff Style Open
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # TY303SWHMD005000
- Zoro # G6197152
- UPC # 888120015179
- Country of Origin Multiple
- Category Disposable Shirts and Jackets
Dimensions
Size | M |
Fits Chest Size | 36 1/4 in to 39 3/4 in |
Maximum Chest Size | 39.75 in |
Overall Length | 30 7/8 in |
Minimum Chest Size | 36.25 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 36 1/4 in |
Chest Size - Maximum | 39 3/4 in |
Named Size | M |
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Neck Style Collar, Overall Length 30 7/8 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- BRADY Raised Panel Label, White, Labels/Roll: 235 (B30EP-167U-593-WT)
- 2W INTERNATIONAL Chemical Coverall, Medium, Green (8035-CL M)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L (1488L)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- DUPONT Disposable Shirt , 7XL , White , Tyvek(R) 400 , snaps (TY303SWH7X005000)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLXX)
- Dupont Disposable Clothing