Shop All Disposable Shirts and Jackets
Dupont
Disposable Shirt , L , White , Polyolefin , Snap Front
Mfr # TY303SWHLG0050VP
Zoro # G2007481
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Fits Chest Size 38-1/4 in to 41-3/4 in
- Closure Type Snap
- Cuff Style Open
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # TY303SWHLG0050VP
- Zoro # G2007481
- UPC # 888120001585
- Country of Origin Viet Nam
- Category Disposable Shirts and Jackets
Dimensions
Size | L |
Fits Chest Size | 38-1/4 in to 41-3/4 in |
Overall Length | 32 1/2 in |
Chest Size - Minimum | 38 1/4 in |
Chest Size - Maximum | 41 3/4 in |
Named Size | L |
Details
Item | Disposable Shirt |
Material | Tyvek(R) 400 |
Closure Type | Snap |
Cuff Style | Open |
Seam Style | Serged |
Series | Tyvek 400 |
Color | White |
Standards | AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1 |
Material Weight | 1.2 oz/sq yd |
Neck Style | Collar |
Collar Style | Plain |
Description
Disposable Shirt, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Neck Style Collar, Overall Length 32 1/2 in, Seam Style Serged, Series Tyvek 400, Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN CITICEL OXYGEN SENSOR GAS SENSOR (5FO)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (KC-MS-S-DNG-1BL-Z)
- STEINER Welding Jacket, L, 30", Green (1038-L)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Disposable Shirt , 7XL , White , Tyvek(R) 400 , snaps (TY303SWH7X005000)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Shirt , 4Xl , White , Polyolefin , Snap Front (TY303SWH4X005000)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- Dupont Disposable Shirts and Jackets