Shop All Disposable Shirts and Jackets
Dupont
Disposable Shirt , 2XL , White , Polyolefin , Snap Front
Mfr # TY303SWH2X0050VP
Zoro # G1992888
original price:
$363.99
9% off
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Color White
- Closure Type Snap
- Fits Chest Size 44-1/4 in to 47-3/4 in
- Cuff Style Open
Product Information
- Brand Dupont
- MFR # TY303SWH2X0050VP
- Zoro # G1992888
- UPC # 888120001608
- Country of Origin Viet Nam
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 44-1/4 in to 47-3/4 in |
Overall Length | 36 1/2 in |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Named Size | 2XL |
Details
Item | Disposable Shirt |
Material | Tyvek(R) 400 |
Color | White |
Closure Type | Snap |
Cuff Style | Open |
Seam Style | Serged |
Series | Tyvek 400 |
Standards | AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1 |
Material Weight | 1.2 oz/sq yd |
Neck Style | Collar |
Collar Style | Plain |
Description
Disposable Shirt, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Neck Style Collar, Overall Length 36 1/2 in, Seam Style Serged, Series Tyvek 400, Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- TRU-SPEC BDU Trouser, XL, Urban Digital (1372)
- VGUARD Latex Yellow Chemical Resistant Gloves Flock Lined, 12" Rolled Cuff, PK 288 (C22B19)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0050VP)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- DUPONT Disposable Shirt , 7XL , White , Tyvek(R) 400 , snaps (TY303SWH7X005000)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- Dupont Workwear and Protective Clothing