Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, L, Blue, PK30
Mfr # PB212SBULG003000
Zoro # G6674591
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class Not Rated
- Material ProShield(R)
- Closure Type Snaps
- Number of Pockets 2
Product Information
- Brand Dupont
- MFR # PB212SBULG003000
- Zoro # G6674591
- UPC # 888120005941
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Length | 36 1/2 in |
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Overall Length | 33 in |
For Height | 65 in to 69 in |
Height - Minimum | 65 in |
Height - Maximum | 69 in |
Chest Size - Maximum | 41 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- LYLE Employee Parking Parking Sign, 18" x 12 (RP-021-12HA)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- Dupont Disposable Lab Coats