Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 4XL, White, PK30
Mfr # PB219SWH4X003000
Zoro # G6670120
product price: $96.29
/pk 30, $3.21/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Material ProShield(R)
- Closure Type Snaps
- Number of Pockets 3
- Packaging Bulk
Product Information
- Brand Dupont
- MFR # PB219SWH4X003000
- Zoro # G6670120
- UPC # 888120006153
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Fits Chest Size | 50 1/4 in to 53 3/4 in |
Length | 43 in |
Overall Length | 39 1/2 in |
For Height | 76 in to 79 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Chest Size - Maximum | 53 3/4 in |
Chest Size - Minimum | 50 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB219SWHLG003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- Dupont Disposable Lab Coats