Shop All Disposable Lab Coats
Dupont
Disposable Frock, L, White, PK30
Mfr # TY210SWHLG0030VP
Zoro # G1945041
product price: $213.99
/pk 30, $7.13/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # TY210SWHLG0030VP
- Zoro # G1945041
- UPC # 888120001448
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Length | 36 1/2 in |
Overall Length | 33 3/4 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Chest Size - Maximum | 41 3/4 in |
Height - Maximum | 69 in |
Details
Item | Disposable Frock |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Attached Hood | No |
Pattern | Solid |
Thickness | 5.9 mil |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Product Type | Frock |
Wrist Closure | Open |
Collar Style | Plain |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Height - Maximum 69 in, Height - Minimum 65 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Number of Pockets 0, Overall Length 33 3/4 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- DUPONT Disposable Frock, XL, White, PK30 (TY210SWHXL0030VP)
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- DUPONT Disposable Frock, XL, White, PK30 (IC264SWHXL00300C)
- Dupont Disposable Clothing