Shop All Disposable Suits & Coveralls
Dupont
Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC182BWH2X00250C
Zoro # G3278231
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Bulk
- Seam Style Bound
- Coverall Style Collared Coverall
Product Information
- Brand Dupont
- MFR # IC182BWH2X00250C
- Zoro # G3278231
- UPC # 888120017845
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 46 3/4 in to 50 1/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 46 3/4 in |
Chest Size - Maximum | 50 1/4 in |
Named Size | 2XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Clear At All Times Sign, C532RB (C532RB)
- VIKING Viking AMC Sock (VF22-8/9)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, 3X, 12/Qty (QC127BYL3X001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH5X000400)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL3X001200)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- TRIMACO Coveralls Poly Lg (09903)
- Dupont Workwear and Protective Clothing