Disposable Clothing, XL, White, Tyvek, Zipper
Mfr # CVZ11-XL
Zoro # G407461418
Key Features
- Seam Style Serged
- Color White
- Material Tyvek
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # CVZ11-XL
- Zoro # G407461418
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Seam Style | Serged |
Color | White |
Item | Disposable Clothing |
Material | Tyvek |
Closure Type | Zipper |
Description
DuPont Tyvek 400 TY120SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Open wrists and ankles
- •Balanced protection and comfort
- •25/ea per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVZ11-M)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, LG, 25/Qty (TD125SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- Dupont Disposable Clothing