Disposable Clothing, M, White, Tyvek, Zipper
Mfr # CVCH11-M
Zoro # G807461445
Key Features
- Color White
- Seam Style Serged
- Material Tyvek
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # CVCH11-M
- Zoro # G807461445
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Details
Color | White |
Seam Style | Serged |
Material | Tyvek |
Item | Disposable Clothing |
Closure Type | Zipper |
Description
DuPont Tyvek 400 TY127SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front, attached hood and elasticized wrists and ankles create a hardtopenetrate seal for contaminants DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles
- •White coveralls
- •DuPont Tyvek material
- •Disposable
- •Attached hood
- •Elastic border at wrists and ankles
- •Zippered front
- •Comfortable and more tailored fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NMC Electrical Lockout Center (LOK2)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVCH11-XXXXL)
- DUPONT Disposable Clothing, 6XL, 25 PK, White, Tyvek, Zipper (CVCH11-XXXXXXL)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVCH11-XXXL)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH4X0025VP)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH3X0025PI)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- Dupont Disposable Suits & Coveralls