Disposable Clothing, 4XL, White, Tyvek, Zipper
Mfr # CVCH11-XXXXL
Zoro # G307461464
Key Features
- Material Tyvek
- Seam Style Serged
- Closure Type Zipper
- Color White
Product Information
- Brand Dupont
- MFR # CVCH11-XXXXL
- Zoro # G307461464
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Material | Tyvek |
Item | Disposable Clothing |
Seam Style | Serged |
Closure Type | Zipper |
Color | White |
Description
DuPont Tyvek 400 TY127SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front, attached hood and elasticized wrists and ankles create a hardtopenetrate seal for contaminants DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles
- •White coveralls
- •DuPont Tyvek material
- •Disposable
- •Attached hood
- •Elastic border at wrists and ankles
- •Zippered front
- •Comfortable and more tailored fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- FRED SILVER Convex Security Mirror (PC-26)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVCH11-M)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVCH11-XXXL)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVCH11-L)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH2X000400)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHMD0025PI)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W820)
- Dupont Workwear and Protective Clothing