Shop All Disposable Suits & Coveralls
Dupont
Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive
Mfr # TJ198TWHXL0025PI
Zoro # G2044563
product price: $290.99
/pk 25, $11.64/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 33 in
- Fits Chest Size 42 2/3 in to 46 1/6 in
- Thickness 5.9 mil
- Cuff Style Elastic
- Closure Type Adhesive
Product Information
- Brand Dupont
- MFR # TJ198TWHXL0025PI
- Zoro # G2044563
- UPC # 5450208013060
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 42 2/3 in to 46 1/6 in |
Chest Size - Maximum | 46 in |
Height - Maximum | 74 in |
Height - Minimum | 71 in |
Chest Size - Minimum | 43 in |
Named Size | XL |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- NATIONAL MARKER CO Machine Labels - Notice Do Not Talk To Operator (N366AP)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- DUPONT Encapsulated Training Suit, Yellow, Tychem(R) 10000, Zipper (TK586SLYMD000100)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- Dupont Disposable Suits & Coveralls