Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper
Mfr # RC128TTN2X000100
Zoro # G2007070
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Taped
- Closure Type Zipper
- Fits Chest Size 42 3/4 in to 46 1/4 in
- Color Tan
- Coverall Style Hooded
Product Information
- Brand Dupont
- MFR # RC128TTN2X000100
- Zoro # G2007070
- UPC # 888120007815
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 42 3/4 in to 46 1/4 in |
Fits Waist Size | 42 3/4 in to 46 1/4 in |
Chest Size - Minimum | 42 3/4 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Chest Size - Maximum | 46 1/4 in |
Height - Minimum | 72 in |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- GROZ Number Stamp Set, 5mm (25904)
- MARCOM Ladder Safety DVD (V0000809EM)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH6X002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYMD0006PI)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH2X001200)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHSM002500)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBUXL002500)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- Dupont Disposable Suits & Coveralls