Shop All Disposable Suits & Coveralls
Dupont
Coveralls, S, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF145TGYSM000600
Zoro # G0111874
product price: $422.99
/pk 6, $70.50/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 6000
- Seam Style Taped
- Closure Type Zipper
- Color Gray
Product Information
- Brand Dupont
- MFR # TF145TGYSM000600
- Zoro # G0111874
- UPC # 888120009666
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 30 3/4 in to 34 1/4 in |
Fits Waist Size | 30 3/4 in to 34 1/4 in |
Chest Size - Minimum | 30 3/4 in |
Chest Size - Maximum | 34 1/4 in |
Named Size | S |
Height - Maximum | 69 in |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHSM00250S)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- Dupont Disposable Clothing