Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Gray, Tychem(R) 6000, Zipper
Mfr # TF611TGYXL000111
Zoro # G6611652
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 6000
- Seam Style Taped
- Closure Type Zipper
- Color Gray
Product Information
- Brand Dupont
- MFR # TF611TGYXL000111
- Zoro # G6611652
- UPC # 5450208013763
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 43 in to 46 in |
Fits Chest Size | 43 1/4 in to 46 3/4 in |
Named Size | XL |
Height - Maximum | 74 in |
Chest Size - Maximum | 46 3/4 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 43 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 3/4 in, Chest Size - Minimum 43 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- N-FERNO BY ERGODYNE FR Winter Liner Mouthpiece, Mouth, Black (6872)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHLG0025NS)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVC11-M)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY3X000200)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- Dupont Workwear and Protective Clothing