Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Gray, Tychem(R) 6000, Zipper
Mfr # TF611TGY2X000111
Zoro # G6624718
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 6000
- Seam Style Taped
- Closure Type Zipper
- Color Gray
Product Information
- Brand Dupont
- MFR # TF611TGY2X000111
- Zoro # G6624718
- UPC # 5450208013824
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Fits Waist Size | 46 in to 49 in |
Named Size | 2XL |
Chest Size - Minimum | 47 1/4 in |
Chest Size - Maximum | 50 3/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS (N10528)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL4X001200)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- Dupont Disposable Suits & Coveralls