Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWH7X000600
Zoro # G0111929
product price: $343.99
/pk 6, $57.33/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 4000
- Seam Style Taped
- Color White
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # SL127TWH7X000600
- Zoro # G0111929
- UPC # 888120009222
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 60 3/4 in to 64 1/4 in |
Fits Chest Size | 60 3/4 in to 64 1/4 in |
Height - Maximum | 88 in |
Height - Minimum | 84 in |
Named Size | 7XL |
Chest Size - Maximum | 64 1/4 in |
Chest Size - Minimum | 60 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Jacket with Reflective Strips size 3XL (FW570)
- KIWI 1-1/8 Oz. Brown Shoe Polish (0113)
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH5X000600)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- DUPONT 4000 Coverall with Taped Seams - White - 3XL (DPT-SL125TWH3X)
- DUPONT Cordora Bag, Blue, Polyester, Zipper (99949SRD00000100)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLYLG00015C)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- Dupont Workwear and Protective Clothing