Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF169TGYSM000600
Zoro # G3712278
product price: $325.99
/pk 6, $54.33/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Color Gray
- Coverall Style Hooded
- Thickness 7 mil
- Fits Chest Size 30 3/4 in to 34 1/4 in
Product Information
- Brand Dupont
- MFR # TF169TGYSM000600
- Zoro # G3712278
- UPC # 888120009840
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 30 3/4 in to 34 1/4 in |
Fits Waist Size | 30 3/4 in to 34 1/4 in |
Chest Size - Maximum | 34 1/4 in |
Height - Minimum | 60 in |
Height - Maximum | 69 in |
Named Size | S |
Chest Size - Minimum | 30 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post w/Belt, Red Post, Orange Belt (QPLUS-21-O5)
- PYRAMEX Ridgeline Cap Style Four Point Ratchet Hard Hat (HP44110)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY4X000600)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- Dupont Disposable Suits & Coveralls