Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF169TGYLG000600
Zoro # G3368836
product price: $297.99
/pk 6, $49.67/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tychem 6000
- Closure Type Zipper
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Color Gray
- Thickness 7 mil
Product Information
- Brand Dupont
- MFR # TF169TGYLG000600
- Zoro # G3368836
- UPC # 888120009864
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 3/4 in to 42 1/4 in |
Chest Size - Maximum | 42 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 3/4 in |
Named Size | L |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFE Keystone Color Lens Black Temple Grey and Black Safety Glasses 12/Pack (BL-KSSG1-CLBT-GYBK-12)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- COMPASS LED Lighted Exit Sign (CCRGB)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- Dupont Workwear and Protective Clothing