Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF145TGY3X000600
Zoro # G2891427
product price: $365.99
/pk 6, $61.00/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Series Tychem 6000
- Seam Style Taped
- Closure Type Zipper
- Color Gray
Product Information
- Brand Dupont
- MFR # TF145TGY3X000600
- Zoro # G2891427
- UPC # 094718130159
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 50 3/4 in to 54 1/4 in |
Chest Size - Minimum | 50 3/4 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 54 1/4 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATRAK Critical Cover® Apron, Disposable, Fluid Resistant, Black, XL, PK25 (MS-08259-4SP)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY7X000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL4X001200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYXL000200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46114)
- Dupont Workwear and Protective Clothing