Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC122TYLMD000400
Zoro # G0351298
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Packaging Bulk
- Seam Style Taped
- Coverall Style Hooded
- Cuff Style Elastic
Product Information
- Brand Dupont
- MFR # QC122TYLMD000400
- Zoro # G0351298
- UPC # 888120006788
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 35 1/4 in to 38 3/4 in |
Height - Minimum | 63 in |
Named Size | M |
Chest Size - Minimum | 35 1/4 in |
Chest Size - Maximum | 38 3/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, M (CA4617M3)
- HOLDRITE RESTRAINT WATERHEATER (QS-50)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL2X000400)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLXL000400)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHLG0025NS)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVC11-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- Dupont Disposable Clothing