Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper
Mfr # QS127TGR5X000400
Zoro # G0741251
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Taped
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Color Green
- Series Tychem 2000 SFR
- Fits Chest Size 58 2/5 in to 62 in
Product Information
- Brand Dupont
- MFR # QS127TGR5X000400
- Zoro # G0741251
- UPC # 888120016701
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 58 2/5 in to 62 in |
Named Size | 5XL |
Height - Maximum | 85 in |
Height - Minimum | 82 in |
Chest Size - Minimum | 55 in |
Chest Size - Maximum | 58 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- 3M PELTOR Earmuff Peltor 28Db (X3A)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (FG305XL)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- KLEENGUARD Disposable Coveralls, L, 25 PK, White, KleenGuard(TM) A45, Zipper (41493)
- Dupont Workwear and Protective Clothing