Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC181SWHMD00250C
Zoro # G3484875
product price: $281.99
/pk 25, $11.28/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Bulk
- Seam Style Serged
- Coverall Style Collared
Product Information
- Brand Dupont
- MFR # IC181SWHMD00250C
- Zoro # G3484875
- UPC # 888120017678
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Named Size | M |
Height - Maximum | 69 in |
Height - Minimum | 63 in |
Chest Size - Maximum | 38 3/4 in |
Chest Size - Minimum | 35 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYLG000200)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHMD000600)
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38923)
- Dupont Workwear and Protective Clothing