Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper
Mfr # TK128TLY5X000200
Zoro # G2007107
product price: $372.99
/pk 2, $186.50/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 34 1/2 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Color Yellow
- Series Tychem 10000
- Material Tychem(R) 10000
Product Information
- Brand Dupont
- MFR # TK128TLY5X000200
- Zoro # G2007107
- UPC # 888120010228
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 54 3/4 in to 58 1/4 in |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Named Size | 5XL |
Chest Size - Maximum | 58 1/4 in |
Height - Maximum | 80 in |
Chest Size - Minimum | 54 3/4 in |
Height - Minimum | 79 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Duck Bib Overall (101627-001)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK100 (MHZW17PSC)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG555S)
- ACCUFORM Transparency Film Insert, 8.5x11 in., PK2 (DTA213)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY2X000200)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- Dupont Disposable Clothing