Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC127BYL2X001200
Zoro # G0086046
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) 2000
- Fits Waist Size 56 in
- Fabric Weight 2.5 oz
- Features Attached Hood with Elastic Around Face Opening, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
- Fits Chest Size 44 1/4 in to 47 3/4 in
Product Information
- Brand Dupont
- MFR # QC127BYL2X001200
- Zoro # G0086046
- UPC # 888120007310
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Height - Minimum | 72 in |
Chest Size - Maximum | 47 3/4 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Chest Size - Minimum | 44 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- LABELMASTER SDS Compliance Center, 14x20, Yellow/Red (H121370)
- OKI Jackson Safety F20 8 x 155 x 060 Polycarbonate Faceshield (29087)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1776)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLMD001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHXL00250C)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- Dupont Disposable Suits & Coveralls