Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127BWH3X001200
Zoro # G0086231
product price: $359.99
/pk 12, $30.00/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Thickness 13 mil
- Closure Type Zipper
- Seam Style Bound
Product Information
- Brand Dupont
- MFR # SL127BWH3X001200
- Zoro # G0086231
- UPC # 888120009093
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Fits Waist Size | 59 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 50 3/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 47 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (406KAS6BLK)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-05-XL)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHXL001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- DUPONT Hooded Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB127SBUMD002500)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- Dupont Disposable Clothing