Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWHXL00250B
Zoro # G5372211
original price:
$305.66
25% off
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Inseam 33 1/2 in
- Series Tyvek IsoClean
- Seam Style Bound
- Cuff Style Elastic
Product Information
- Brand Dupont
- MFR # IC253BWHXL00250B
- Zoro # G5372211
- UPC # 888120018064
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 26 1/2 in |
Fits Chest Size | 39 3/4 in to 43 1/4 in |
Chest Size - Minimum | 39 3/4 in |
Height - Maximum | 74 in |
Height - Minimum | 68 in |
Named Size | XL |
Chest Size - Maximum | 43 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- ANSELL Microflex Integra, Nitrile Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-1.5-0-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH3X0025NP)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- Dupont Disposable Clothing