Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Microporous Composite Laminate, Zipper
Mfr # PC143SWHXL00250B
Zoro # G5374932
product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Color Family Whites
- Material Microporous Composite Laminate
- Seam Style Serged
- Cuff Style Elastic
Product Information
- Brand Dupont
- MFR # PC143SWHXL00250B
- Zoro # G5374932
- UPC # 888120019641
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 40 1/4 in to 43 3/4 in |
Maximum Chest Size | 43 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Height - Maximum | 74 in |
Height - Minimum | 58 in |
Chest Size - Maximum | 43 3/4 in |
Named Size | XL |
Chest Size - Minimum | 44 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 3/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Extrication Suit, 4XL, Inseam 32", Mens (F51412X4124XL2)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-L (S31311)
- CONDOR Disposable Nuisance Dust Mask, Molded, Metal Nose-Clip, White, 50 Pack (2KFY4)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH5X002500)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHMD00250C)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- Dupont Disposable Clothing