Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL125BWHXL001200
Zoro # G6877193
product price: $261.99
/pk 12, $21.83/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Series Tychem 4000
- Seam Style Bound
- Color White
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # SL125BWHXL001200
- Zoro # G6877193
- UPC # 888120008928
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Named Size | XL |
Height - Maximum | 74 in |
Chest Size - Minimum | 41 1/4 in |
Height - Minimum | 68 in |
Chest Size - Maximum | 44 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1030-RD_10X7)
- ALLEGRO INDUSTRIES Allegro Industries NV37-25 Nova 3 Replacement Peel Off Lens Helmet - 50 Per Pack (NV37-25)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHLG001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD000600)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X0006TV)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- Dupont Disposable Clothing