Shop All Disposable Suits & Coveralls
Dupont
Coverall, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL120BWH2X001200
Zoro # G2934401
product price: $266.99
/pk 12, $22.25/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 13 mil
- Material Tychem(R) 4000
- Closure Type Zipper
- Fits Chest Size 44 1/4 in to 47 3/4 in
- Cuff Style Open
Product Information
- Brand Dupont
- MFR # SL120BWH2X001200
- Zoro # G2934401
- UPC # 888120008409
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Chest Size - Minimum | 44 1/4 in |
Named Size | 2XL |
Height - Minimum | 72 in |
Chest Size - Maximum | 47 3/4 in |
Height - Maximum | 76 in |
Details
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, M, PK12 (3613HM)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT, Sign Legend Text Color: Red (MFXG516VP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475N99 (475N99)
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH3X001200)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHMD0025NF)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- Dupont Disposable Suits & Coveralls