Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY125SWH2X0025VP
Zoro # G4728281
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comfort Fit Design
- Cuff Style Elastic
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Fits Waist Size 56 in
- Color White
Product Information
- Brand Dupont
- MFR # TY125SWH2X0025VP
- Zoro # G4728281
- UPC # 888120001288
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Fits Chest Size | 45-1/4 in to 48-3/4 in |
Length | 64" |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Minimum | 45 1/4 in |
Chest Size - Maximum | 48 3/4 in |
Height - Maximum | 76 in |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S (3PS-125-2-WT-S)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH4X0025VP)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL718-XXL)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-04)
- Dupont Disposable Clothing