Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 6 PK, Tan, Zipper
Mfr # C3125TTNLG000600
Zoro # G1817177
product price: $393.99
/pk 6, $65.67/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 mil
- Series Tychem 5000
- Fits Chest Size 38 1/4 in to 41 3/4 in
- Seam Style Taped
- Material Tychem(R) 5000
Product Information
- Brand Dupont
- MFR # C3125TTNLG000600
- Zoro # G1817177
- UPC # 888120002872
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 41 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Named Size | L |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- DIXON Brass Washdown Nozzle, NPSH 1-1/2" (WDN150)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Red (IN-40-204I)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH5X000600)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLMD000400)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYSM0006PI)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- Dupont Disposable Clothing