Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY120SWH6X0025NF
Zoro # G3322037
product price: $327.99
/pk 25, $13.12/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverall Style Collared Coverall
- Cuff Style Open
- Material Tyvek(R) 400
- Fabric Weight 1.2 oz
- Thickness 5.9 mil
Product Information
- Brand Dupont
- MFR # TY120SWH6X0025NF
- Zoro # G3322037
- UPC # 888120013458
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 59-1/4 in to 62-3/4 in |
Height - Maximum | 85 in |
Chest Size - Minimum | 59 1/4 in |
Height - Minimum | 81 in |
Chest Size - Maximum | 62 3/4 in |
Named Size | 6XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 8, 334948 (334948)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- SYSTEM SENSOR Sensor Head (2D51)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL3X001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYMD000100)
- SAFETY ZONE Disposable Coverall, M, White, Polypropylene (DCWH-MD)
- Dupont Disposable Clothing