Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY120SWH5X0025NF
Zoro # G2099146
product price: $267.99
/pk 25, $10.72/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Series Tyvek 400
- Coverall Style Collared Coverall
- Color White
Product Information
- Brand Dupont
- MFR # TY120SWH5X0025NF
- Zoro # G2099146
- UPC # 888120013441
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 55-1/4 in to 59-3/4 in |
Height - Maximum | 80 in |
Chest Size - Maximum | 59 1/4 in |
Height - Minimum | 79 in |
Chest Size - Minimum | 55 3/4 in |
Named Size | 5XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (5400S)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, L-XL (RWJ107-L-XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH2X0025NF)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB120SBUMD002500)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- Dupont Disposable Suits & Coveralls