Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TD125SWBMD0025CM
Zoro # G4505085
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Style Elastic
- Disposable Clothing Size M
- Closure Type Zipper
- Color Blue/White
Product Information
- Brand Dupont
- MFR # TD125SWBMD0025CM
- Zoro # G4505085
- UPC # 888120009406
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 36 3/4 in to 40 1/4 in |
Fits Waist Size | 47 in |
Length | 59" |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Maximum Chest Size | 40 1/4 in |
Minimum Height | 63 in |
Height - Minimum | 63 in |
Named Size | M |
Chest Size - Minimum | 36 3/4 in |
Chest Size - Maximum | 40 1/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- 5IVE STAR GEAR Nomex/Leather Flight Gloves (3826)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- DUPONT Collared Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB125SWHXL002500)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYSM0006PI)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY5X000200)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- Dupont Disposable Suits & Coveralls