Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TD125SWBLG0025CM
Zoro # G4519557
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Size L
- Color Blue/White
- Ankle Style Elastic
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # TD125SWBLG0025CM
- Zoro # G4519557
- UPC # 888120009413
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 39 3/4 in to 43 1/4 in |
Fits Waist Size | 50 in |
Length | 61" |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Maximum Chest Size | 43 1/4 in |
Minimum Height | 65 in |
Chest Size - Minimum | 39 3/4 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 43 1/4 in |
Named Size | L |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBMD0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR5X000400)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHXL002500)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- Dupont Workwear and Protective Clothing