Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # IC181SWH6X002500
Zoro # G2621357
product price: $357.99
/pk 25, $14.32/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Chest Size 57 3/4 in to 61 1/4 in
- Fits Waist Size 61 in to 64 in
- Inseam 34 1/2 in
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # IC181SWH6X002500
- Zoro # G2621357
- UPC # 888120017630
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 57 3/4 in to 61 1/4 in |
Fits Waist Size | 61 in to 64 in |
Chest Size - Minimum | 57 3/4 in |
Named Size | 6XL |
Height - Maximum | 85 in |
Chest Size - Maximum | 61 1/4 in |
Height - Minimum | 81 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke and Carbon Monoxide Detector Combo Pack (1039879)
- TIMBERLAND PRO Size 7-1/2 Men's Hiker Boot Steel Work Boot, Brown (86515)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 2.50" x 244', 0.5" Core (03200GS06407)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWH7X002500)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DUPONT Coveralls, L, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTNLG000100)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH5X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- Dupont Disposable Clothing